Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tire Chains, Single and Wide Base, PK2

  • Mfr # QG3827

  • Zoro # G5193413


product price: $171.99
/pk 2, $86.00/ea
Free Shipping & Returns

Key Features

Type
Single, Wide Base, V-bar
Fits
255/70-17; LT255/75-17; LT265/70-18; 265/75-16; LT265/75-16; LT275/65-18
Includes
(2) Chains
Trade Size
9/32 in
Compatible Tire Size
255/70-17, 265/70-18, 265/75-16, 275/65-18, LT255/75-17
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QG3827
Zoro #
G5193413
UPC #
044182008775
Country of Origin
China

Dimensions

Trade Size
9/32 in
Compatible Tire Size
255/70-17, 265/70-18, 265/75-16, 275/65-18, LT255/75-17

Details

Item
Tire Chains
Type
Single, Wide Base, V-bar
Fits
255/70-17; LT255/75-17; LT265/70-18; 265/75-16; LT265/75-16; LT275/65-18
Includes
(2) Chains
Material
Steel
Cross Member Pattern
Ladder
Compatible Vehicle Type
Light Duty Trucks
Chain Link Style
V-Bar
Product Type
Tire Chain

Description

Tire Chains, Product Type Tire Chain, Compatible Vehicle Type Light Duty Trucks, Compatible Tire Size 255/70-17, 265/70-18, 265/75-16, 275/65-18, LT255/75-17, Material Steel, Grade Not Applicable, Chain Link Style V-Bar, Finish Not Applicable, Trade Size 9/32 in, Cross Member Pattern Ladder, Includes (2) Chains, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.