Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tire Chains, Singles, V-bar, PK2

  • Mfr # QG2829

  • Zoro # G5193465


product price: $127.99
/pk 2, $64.00/ea
Free Shipping & Returns

Key Features

Type
Singles, V-bar
Fits
225/60-18; 225/65-17; 235/60-18; 235/70-16; 245/60-18; 245/65-17
Includes
QG20095 CAM Tool
Material
Steel
Compatible Tire Size
225/60-18, 225/65-17, 235/60-18, 235/70-16, 245/60-18, 245/65-17
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QG2829
Zoro #
G5193465
UPC #
044182001721
Country of Origin
China

Dimensions

Compatible Tire Size
225/60-18, 225/65-17, 235/60-18, 235/70-16, 245/60-18, 245/65-17
Trade Size
15/64 in

Details

Item
Tire Chains
Type
Singles, V-bar
Fits
225/60-18; 225/65-17; 235/60-18; 235/70-16; 245/60-18; 245/65-17
Includes
QG20095 CAM Tool
Material
Steel
Compatible Vehicle Type
Light Duty Trucks
Product Type
Tire Chain
Chain Link Style
V-Bar
Cross Member Pattern
Ladder

Description

Tire Chains, Product Type Tire Chain, Compatible Vehicle Type Light Duty Trucks, Compatible Tire Size 225/60-18, 225/65-17, 235/60-18, 235/70-16, 245/60-18, 245/65-17, Material Steel, Grade Not Applicable, Chain Link Style V-Bar, Finish Not Applicable, Trade Size 15/64 in, Cross Member Pattern Ladder, Includes QG20095 CAM Tool, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.