Zoro Homepage

Transport Chain, 10 ft., 6600 lb.

  • Mfr # 8611543

  • Zoro # G5575748


product price: $75.79
/ea
Free Shipping & Returns

Key Features

Working Load Limit
6,600 lb
Grade
70
Finish
Gold Chromate
Trade Size
3/8 in
Welding Type
Welded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8611543
Zoro #
G5575748
UPC #
042228096519
Country of Origin
United States

Dimensions

Trade Size
3/8 in
Length
10 ft
Overall Length
10 ft
Link Inside Width
5/8 in
Compatible Fitting Thickness
3/8 in
Link Inside Length
1 3/8 in
Material Thickness
25/64 in

Details

Item
Chain
Working Load Limit
6,600 lb
Grade
70
Finish
Gold Chromate
Welding Type
Welded
Material
Carbon Steel
Rated Capacity
6,600 lb
Standards
NACM
Links per Foot
9
Attachment Style
Chain Only
Resistance Properties
Corrosion-Resistant
Features
Heat Treatment Provides Extra Hardness
Hook Type Included
Grab Hook
Chain Grade
70
Lifting Capability
Not for Lifting
Includes Hook
Hook Included
Link Type
Straight
Chain Type
Transport Chain
Weight per Foot
1.38 lb

Description

Straight Chain, Chain Type Transport Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 6,600 lb, Chain Grade 70, Trade Size 3/8 in, Link Inside Length 1 3/8 in, Link Type Straight, Link Inside Width 5/8 in, Overall Length 10 ft, Links per Foot 9, Compatible Fitting Thickness 3/8 in, Includes Hook Hook Included, Hook Type Included Grab Hook, Finish Gold Chromate, Material Thickness 25/64 in, Weight per Foot 1.38 lb, Welding Type Welded, Standards NACM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.