Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Transport Chain, 14 ft., 4700 lb.

  • Mfr # 5261060

  • Zoro # G6388411


product price: $69.59
/ea

Key Features

Material
Carbon Steel
Grade
70
Standards
NACM
Trade Size
5/16 in
Hook Type
Clevis Grab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5261060
Zoro #
G6388411
UPC #
042228054915
Country of Origin
United States

Dimensions

Length
14 ft
Trade Size
5/16 in
Overall Length
14 ft
Link Inside Length
1 1/8 in
Link Inside Width
1/2 in
Material Thickness
21/64 in
Compatible Fitting Thickness
5/16 in

Details

Item
Straight Chain
Material
Carbon Steel
Grade
70
Standards
NACM
Hook Type
Clevis Grab
Color
Yellow
Features
Heat Treatment Provides Extra Hardness
Resistance Properties
Abrasion-Resistant, Corrosion-Resistant
Chain Color
Yellow
Attachment Style
Grab Hook
Assembly Break Strength
4,700 lb
Working Load Break Strength
4,700 lb
Finish
Gold Chromate
Links per Foot
11
Welding Type
Welded
Working Load Limit
4,700 lb
Chain Type
Transport Chain
Hook Type Included
Grab Hook
Link Type
Straight
Lifting Capability
Not for Lifting
Chain Grade
70
Weight per Foot
1.02 lb
Includes Hook
Hook Included

Description

Straight Chain, Chain Type Transport Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 4,700 lb, Chain Grade 70, Trade Size 5/16 in, Link Inside Length 1 1/8 in, Link Type Straight, Link Inside Width 1/2 in, Overall Length 14 ft, Links per Foot 11, Compatible Fitting Thickness 5/16 in, Includes Hook Hook Included, Hook Type Included Grab Hook, Finish Gold Chromate, Material Thickness 21/64 in, Weight per Foot 1.02 lb, Welding Type Welded, Standards NACM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.