Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Transport Chain, 20 ft., Includes Hooks

  • Mfr # 8610107

  • Zoro # G6388326


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Trade Size
1/2 in
Standards
NACM
Includes
Clevis Grab Hooks on Both Ends
Grade
70
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8610107
Zoro #
G6388326
UPC #
042228088330
Country of Origin
United States

Dimensions

Length
20 ft
Trade Size
1/2 in
Overall Length
20 ft
Link Inside Length
1 3/4 in
Compatible Fitting Thickness
1/2 in
Material Thickness
33/64 in
Link Inside Width
3/4 in

Details

Item
Straight Chain
Material
Carbon Steel
Standards
NACM
Includes
Clevis Grab Hooks on Both Ends
Grade
70
Features
Heat Treatment Provides Extra Hardness
Resistance Properties
Corrosion-Resistant
Working Load Break Strength
11,300 lb
Finish
Gold Chromate
Welding Type
Welded
Working Load Limit
11,300 lb
Links per Foot
7
Includes Hook
Hook Included
Link Type
Straight
Lifting Capability
Not for Lifting
Weight per Foot
2.34 lb
Chain Type
Transport Chain
Hook Type Included
Grab Hook
Chain Grade
70

Description

Straight Chain, Chain Type Transport Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 11,300 lb, Chain Grade 70, Trade Size 1/2 in, Link Inside Length 1 3/4 in, Link Type Straight, Link Inside Width 3/4 in, Overall Length 20 ft, Links per Foot 7, Compatible Fitting Thickness 1/2 in, Includes Hook Hook Included, Hook Type Included Grab Hook, Finish Gold Chromate, Material Thickness 33/64 in, Weight per Foot 2.34 lb, Welding Type Welded, Standards NACM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.