Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Transport Chain, 300 ft., 8750 lb.

  • Mfr # 5041553

  • Zoro # G3812089


product price: $1,807.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.

Key Features

Chain Item
Chain
Working Load Limit
8,750 lb
Grade
70
Finish
Gold Chromate
For Lifting
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5041553
Zoro #
G3812089
UPC #
042228077778
Country of Origin
United States

Dimensions

Trade Size
7/16 in
Length
300 ft
Material Thickness
15/32 in
Link Inside Length
1 5/8 in
Compatible Fitting Thickness
7/16 in
Overall Length
300 ft
Link Inside Width
3/4 in

Details

Item
Chain
Chain Item
Chain
Working Load Limit
8,750 lb
Grade
70
Finish
Gold Chromate
For Lifting
No
Chain Link Style
Straight
Welding Type
Welded
Material
Carbon Steel
Chain Classification
Transport
Standards
NACM
Links per Foot
7
Chain Type
Transport Chain
Link Type
Straight
Chain Grade
70
Weight per Foot
2.04 lb
Includes Hook
No Hook Included
Lifting Capability
Not for Lifting

Description

Straight Chain, Chain Type Transport Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 8,750 lb, Chain Grade 70, Trade Size 7/16 in, Link Inside Length 1 5/8 in, Link Type Straight, Link Inside Width 3/4 in, Overall Length 300 ft, Links per Foot 7, Compatible Fitting Thickness 7/16 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Gold Chromate, Material Thickness 15/32 in, Weight per Foot 2.04 lb, Welding Type Welded, Standards NACM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.