Zoro Homepage

Transport Chain, 550 ft., 4700 lb.

  • Mfr # 5040353

  • Zoro # G3812107


product price: $1,901.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.

Key Features

Chain Item
Chain
Working Load Limit
4,700 lb
Grade
70
Finish
Gold Chromate
For Lifting
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5040353
Zoro #
G3812107
UPC #
042228017866
Country of Origin
United States

Dimensions

Trade Size
5/16 in
Length
550 ft
Link Inside Width
1/2 in
Link Inside Length
1 1/8 in
Compatible Fitting Thickness
5/16 in
Overall Length
550 ft
Material Thickness
21/64 in

Details

Item
Chain
Chain Item
Chain
Working Load Limit
4,700 lb
Grade
70
Finish
Gold Chromate
For Lifting
No
Chain Link Style
Straight
Welding Type
Welded
Material
Carbon Steel
Standards
CCMTA, CVSA, DOT, FMCSA, NACM
Chain Classification
Transport
Links per Foot
11
Chain Type
Transport Chain
Includes Hook
No Hook Included
Link Type
Straight
Chain Grade
70
Lifting Capability
Not for Lifting
Weight per Foot
1.02 lb

Description

Straight Chain, Chain Type Transport Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 4,700 lb, Chain Grade 70, Trade Size 5/16 in, Link Inside Length 1 1/8 in, Link Type Straight, Link Inside Width 1/2 in, Overall Length 550 ft, Links per Foot 11, Compatible Fitting Thickness 5/16 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Gold Chromate, Material Thickness 21/64 in, Weight per Foot 1.02 lb, Welding Type Welded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.