Zoro Homepage

Transport Chain, 800 ft., 3150 lb.

  • Mfr # 5041253

  • Zoro # G3812116


product price: $2,546.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.

Key Features

Chain Item
Chain
Working Load Limit
3,150 lb
Grade
70
Finish
Gold Chromate
For Lifting
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5041253
Zoro #
G3812116
UPC #
042228012601
Country of Origin
United States

Dimensions

Trade Size
1/4 in
Length
800 ft
Overall Length
800 ft
Material Thickness
9/32 in
Compatible Fitting Thickness
1/4 in
Link Inside Width
1/2 in
Link Inside Length
1 1/4 in

Details

Item
Chain
Chain Item
Chain
Working Load Limit
3,150 lb
Grade
70
Finish
Gold Chromate
For Lifting
No
Chain Link Style
Straight
Welding Type
Welded
Material
Carbon Steel
Chain Classification
Transport
Standards
CCMTA, CVSA, DOT, FMCSA, NACM
Links per Foot
10
Lifting Capability
Not for Lifting
Chain Grade
70
Chain Type
Transport Chain
Link Type
Straight
Includes Hook
No Hook Included
Weight per Foot
0.65 lb

Description

Straight Chain, Chain Type Transport Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 3,150 lb, Chain Grade 70, Trade Size 1/4 in, Link Inside Length 1 1/4 in, Link Type Straight, Link Inside Width 1/2 in, Overall Length 800 ft, Links per Foot 10, Compatible Fitting Thickness 1/4 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Gold Chromate, Material Thickness 9/32 in, Weight per Foot 0.65 lb, Welding Type Welded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.