Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Peerless Industries Adjustable Tilt TV Ceiling Mount, 15" to 37" Screen, 80 lb. Capacity PC932A

Adjustable Tilt TV Ceiling Mount, 15" to 37" Screen, 80 lb. Capacity (Discontinued)

  • Mfr # PC932A
  • Zoro # G5147353
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC932A
Zoro #
G5147353
UPC #
735029296027
Country of Origin
United States

Dimensions

Overall Width (In.)
7-7/8
Overall Depth (In.)
2
Overall Height (In.)
14

Details

Item
TV Mount
Color
Black
Construction
Steel
Tilting Angle (Deg.)
15
Swivel Angle (Deg.)
180
For Use With
15 to 37 in LCD Flat Panel Screen
Finish
Scratch Resistance Fused Epoxy
Load Capacity (Lb.)
80
Mounting
Ceiling
Pitch (Deg.)
0
Includes
Hardware
Standards
UL
VESA Pattern
895x450
Features
Adjustable Tilt

Description

TV Mount, Color Black, Finish Scratch Resistance Fused Epoxy, VESA Pattern 895x450, Features Adjustable Tilt, Includes Hardware, Standards UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.