Zoro Homepage
This item is Discontinued.
Peerless Industries Antimicrobial Tilt TV Wall Mount, 22" to 40" Screen, 115 lb. Capacity ST632-AB

Antimicrobial Tilt TV Wall Mount, 22" to 40" Screen, 115 lb. Capacity (Discontinued)

  • Mfr # ST632-AB
  • Zoro # G5147484
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST632-AB
Zoro #
G5147484
UPC #
735029296355
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height (In.)
9-11/32
Overall Depth (In.)
2-29/32
Overall Width (In.)
8-3/4

Details

Item
Universal Tilt TV Mount
Type
Antimicrobial
Color
Black
Construction
Steel
Tilting Angle (Deg.)
0
Swivel Angle (Deg.)
0
For Use With
22 to 40 in Flat Panel Screens
Finish
Scratch Resistance Fused Epoxy
Load Capacity (Lb.)
115
Mounting
Wall
Features
VESA(R) 75, 100, 200x100 and 200x200 Compliant
Standards
UL Listed
Pitch (Deg.)
0

Description

Universal Tilt TV Mount, Color Black, Finish Scratch Resistance Fused Epoxy, Features VESA(R) 75, 100, 200x100 and 200x200 Compliant, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.