Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Peerless Industries Antimicrobial Flat TV Wall Mount, 42" to 71" Screen, 250 lb. Capacity SF670-AB

Antimicrobial Flat TV Wall Mount, 42" to 71" Screen, 250 lb. Capacity (Discontinued)

  • Mfr # SF670-AB
  • Zoro # G6121927
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF670-AB
Zoro #
G6121927
UPC #
735029296331
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth (In.)
1-3/4
Overall Width (In.)
37-3/4
Overall Height (In.)
20-5/8

Details

Item
Universal Flat TV Mount
Type
Antimicrobial
Color
Black
Construction
Steel
Tilting Angle (Deg.)
0
Swivel Angle (Deg.)
0
For Use With
46 to 90 in Flat Panel Screens
Finish
Scratch Resistance Fused Epoxy
Load Capacity (Lb.)
250
Mounting
Wall
Features
Low Profile
Pitch (Deg.)
0
Standards
UL Listed, OSHPD

Description

Universal Flat TV Mount, Color Black, Finish Scratch Resistance Fused Epoxy, Features Low Profile, Standards UL Listed, OSHPD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.