Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Peerless Industries TV Stand, Floor Mount, 32" to 70" Screen, 800 lb. Capacity FPZ600

TV Stand, Floor Mount, 32" to 70" Screen, 800 lb. Capacity (Discontinued)

  • Mfr # FPZ600
  • Zoro # G2182699
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPZ600
Zoro #
G2182699
UPC #
735029296157
Country of Origin
United States

Dimensions

Height
72.2"
Width
29"
Overall Width (In.)
29 in
Overall Depth (In.)
36 in
Overall Height (In.)
72 1/4 in
Depth
36"
Compatible Diagonal Screen Size Maximum
75 in
Manufacturers Warranty Length
5 yr

Details

Item
TV Stand
Color
Black
Construction
Steel
Tilting Angle (Deg.)
0
Swivel Angle (Deg.)
0
For Use With
32 to 70 in Plasma and LCD Flat Panel Screens
Finish
Scratch Resistance Fused Epoxy
Material
Steel
Load Capacity (Lb.)
800 lb
Mounting
Floor
Pitch (Deg.)
0
Features
200 lb Load Capacity per Screen, Adjustable Height, Holds up to 4 Screens, Integrated Cable Management
VESA Pattern
200x100 to 600x400
Standards
UL
Product Type
TV Stand
Overall Load Capacity
800 lb
Maximum Downward Tilt Angle
0 Degrees
Maximum Swivel Angle
0 Degrees
Resistance Properties
Scratch Resistant

Description

TV Stand, Color Black, Finish Fused Epoxy, Overall Load Capacity 800 lb, Material Steel, Overall Width 28 7/8 in, Mounting Location Surface, Overall Height 72 3/8 in, Overall Depth 36 in, Compatible Diagonal Screen Size Maximum 75 in, Maximum Downward Tilt Angle 0 Degrees , Maximum Swivel Angle 0 Degrees , VESA Pattern 200x100 to 200x200, Features Adjustable Height, Holds up to 4 Screens, Integrated Cable Management, Manufacturers Warranty Length 5 yr, Product Type TV Stand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.