Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Peerless Industries Ceiling Plate, Display Mounts, 250 lb. SUT670P

Ceiling Plate, Display Mounts, 250 lb. (Discontinued)

  • Mfr # SUT670P
  • Zoro # G1620847
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUT670P
Zoro #
G1620847
UPC #
735029294696
Country of Origin
United States

Dimensions

Overall Depth (In.)
4-19/64
Overall Height (In.)
17-3/64
Overall Width (In.)
28-9/64

Details

Color
Black
For Use With
32 in to 80 in Screens
Construction
Steel
Includes
Ceiling Plate, Mounting Hardware
Load Capacity (Lb.)
125
Features
Ultra-slim, Holds the Display 1 in From The Wall
Mounting
Wall
Item
TV Wall Mount
Standards
UL Listed, RoHS
Type
Tilt
Finish
Powder Coated
Tilting Angle (Deg.)
+10/-10

Description

TV Wall Mount, Color Black, Finish Powder Coated, Features Ultra-slim, Holds the Display 1 in From The Wall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.