Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACC-UCM
Zoro #
G3942193
UPC #
735029316640
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height (In.)
75 7/16 in
Overall Width (In.)
80 9/16 in
Overall Depth (In.)
13 5/16 in
Manufacturers Warranty Length
5 yr
Details
Item
TV Wall Mount
Type
Fixed
Color
Black
Construction
Steel
For Use With
Televisions
Finish
Powder Coated
Material
Steel
Load Capacity (Lb.)
500 lb
Mounting
Freestanding
Standards
RoHs
Features
Quick Connect Latch
Includes
Hardware
Overall Load Capacity
5 lb
Includes Mounting Hardware
Yes
Description
TV Wall Mount, Color Black, Finish Powder Coated, Overall Load Capacity 5 lb, Material Steel, Overall Width 8 3/8 in, Mounting Location Wall, Overall Height 8 3/4 in, Overall Depth 3/8 in, Includes Mounting Hardware Yes, Features Low Profile Design, Includes Hardware, Manufacturers Warranty Length 5 yr, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.