Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Peerless Industries TV Wall Mount, For Televisions, Black ETALU

TV Wall Mount, For Televisions, Black (Discontinued)

  • Mfr # ETALU
  • Zoro # G4037673
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ETALU
Zoro #
G4037673
UPC #
735029293477
Country of Origin
Taiwan, Province of China

Details

Item
TV Wall Mount
Type
Articulating
Color
Black
Construction
Steel
For Use With
Televisions
Finish
Powder Coated
Load Capacity (Lb.)
105 lb
Mounting
Wall
Includes
Hardware
Features
Universal Mount
Standards
RoHs, TAA, UL, VESA

Description

TV Wall Mount, Color Black, Finish Powder Coated, Features Universal Mount, Includes Hardware, Standards RoHs, TAA, UL, VESA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.