Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TV Wall Mount, For Televisions, Black

  • Mfr # SR575M

  • Zoro # G3942467


product price: $966.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Type
Mobile
Color
Black
Height
68.38 in
Width
35.73 in
Construction
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR575M
Zoro #
G3942467
UPC #
735029304265
Country of Origin
Taiwan, Province of China

Dimensions

Height
68.38 in
Width
35.73 in
Overall Height (In.)
26 7/8 in
Overall Depth (In.)
3 13/16 in
Overall Width (In.)
22 in
Depth
30 in
Overall Depth
30 in
Overall Height
68 3/8 in
Overall Width
35 3/4 in
Compatible Diagonal Screen Size Minimum
32 in
Manufacturers Warranty Length
5 yr
Compatible Diagonal Screen Size Maximum
75 in
Max. Screen Size Supported
75 in
Min. Screen Size Supported
32 in
Caster Size
4 in
Minimum Screen Size Supported
32 in
Maximum Screen Size Supported
75 in

Details

Item
Flat Panel Cart
Type
Mobile
Color
Black
Construction
Steel
Tilting Angle (Deg.)
-5°
For Use With
Televisions
Load Capacity
150 lb
Finish
Powder Coated, Textured
Material
Plastic, Metal, Aluminum
Load Capacity (Lb.)
125 lb
Mounting
Wall
Includes
Hardware
Standards
RoHS, TAA, VESA, UL
Features
Swivel Casters, Tilt, Cable Management, Maneuverable, Fingerprint Resistant, Locking Casters, Swivel, Dust Resistant, Shelf, Adjustable Height
Assembly
Required
Series
SR575M
Product Type
TV Mount
Application
TV, Flat Screen
Overall Load Capacity
150 lb
Includes Mounting Hardware
Yes
Orientation
Landscape/Portrait
VESA Mount Standard
600 x 400, 200 x 200
Mount Function
Cart
Number of Casters
4
Mounting Pattern
600 x 400
Maximum Load Capacity
150 lb

Description

Cart with TV Mount, Color Black, Finish Powder Coated, Overall Load Capacity 150 lb, Material Steel, Overall Width 35 3/4 in, Mounting Location Wall, Overall Height 68 3/8 in, Overall Depth 30 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum 32 in, Compatible Diagonal Screen Size Maximum 75 in, Features Open Frame Adaptor, Includes Hardware, Manufacturers Warranty Length 5 yr, Product Type TV Mount, Standards cUL Listed, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.