Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TV Wall Mount, For Televisions

  • Mfr # DS-S555-4X2

  • Zoro # G4037533


product price: $3,526.99
/ea
Item requires special delivery charges. A $340.00 per item surcharge will be applied.

Key Features

Type
Adjustable
Color
Black
Height
75.44 in
Width
14.30 ft
Construction
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS-S555-4X2
Zoro #
G4037533
UPC #
735029303466
Country of Origin
United States

Dimensions

Height
75.44 in
Width
14.30 ft
Overall Height (In.)
30 1/4 in
Overall Depth (In.)
1 3/4 in
Overall Width (In.)
19 3/8 in
Depth
13.36 in
Overall Height
37 1/2 in
Overall Depth
12 1/2 in
Overall Width
84 in
Manufacturers Warranty Length
5 yr
Compatible Diagonal Screen Size Maximum
55 in
Compatible Diagonal Screen Size Minimum
46 in
Max. Screen Size Supported
55 in
Min. Screen Size Supported
46 in

Details

Item
TV Wall Mount
Type
Adjustable
Color
Black
Construction
Steel
For Use With
Televisions
Load Capacity
800 lb
Finish
Powder Coated
Material
Steel
Load Capacity (Lb.)
150 lb
Mounting
Wall
Standards
RoHS Compliant
Features
Base Stand Bolts Down, Quick Connect Latch, 8 Hinged Points
Includes
Display Adaptors, Stand
VESA Pattern
200x100 to 600x400
Series
DS-S555-4X2
Assembly
Required
Product Type
TV Mount
Application
Retail
Overall Load Capacity
263 lb
Includes Mounting Hardware
Yes
VESA Mount Compatible
Yes
Number of Displays Supported
8
Mounting Pattern
600 x 400, 200 x 200
Indoor/Outdoor
Indoor
Mount Function
Cable Management, Bolt Down, Adjustable
Device Supported
Video Wall, Display
Mount Pattern
Universal

Description

TV Wall Mount, Color Black, Finish Powder Coated, Overall Load Capacity 263 lb, Material Steel, Overall Width 84 in, Mounting Location Wall, Overall Height 37 1/2 in, Overall Depth 12 1/2 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum 46 in, Compatible Diagonal Screen Size Maximum 55 in, VESA Pattern 200x100 to 600x400, Features Base Stand Bolts Down, Quick Connect Latch, 8 Hinged Points, Includes Display Adaptors, Stand, Manufacturers Warranty Length 5 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.