Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TV Wall Mount, For Televisions

  • Mfr # DS-S555-4X3

  • Zoro # G3942729


product price: $5,194.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.

Key Features

Type
Adjustable
Height
93.41 in
Width
14.30 ft
Construction
Steel
Tilting Angle (Deg.)
+15/-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS-S555-4X3
Zoro #
G3942729
UPC #
735029308454
Country of Origin
United States

Dimensions

Height
93.41 in
Width
14.30 ft
Overall Width (In.)
17 5/8 in
Overall Height (In.)
4 5/8 in
Overall Depth (In.)
17 5/8 in
Depth
13.30 in
Overall Height
37 1/2 in
Overall Depth
12 1/2 in
Overall Width
84 in
Compatible Diagonal Screen Size Minimum
46 in
Manufacturers Warranty Length
5 yr
Compatible Diagonal Screen Size Maximum
55 in
Min. Screen Size Supported
46 in
Max. Screen Size Supported
55 in
Minimum Screen Size Supported
46 in
Maximum Screen Size Supported
55 in

Details

Item
Display Stand
Type
Adjustable
Color
White
Construction
Steel
Tilting Angle (Deg.)
+15/-20
Swivel Angle (Deg.)
360 Degrees
For Use With
Projectors
Load Capacity
1200 lb
Finish
Powder Coated
Material
Aluminum
Load Capacity (Lb.)
50 lb
Mounting
Floor
Pitch (Deg.)
+15/-20
Includes
Display Adaptors, Stand
Features
Media Storage, Cable Management, Mounting Rail, Shelf
Standards
RoHS, TAA, VESA
VESA Pattern
200x100 to 600x400
Frame Material
Aluminum
Series
DS-S555-4X3
Assembly
Required
Product Type
TV Mount
Application
Video Wall, Display Screen
Maximum Swivel Angle
360 Degrees
Maximum Downward Tilt Angle
20 Degrees
Overall Load Capacity
478 lb
Maximum Upward Tilt Angle
15 Degrees
Includes Mounting Hardware
Yes
VESA Mounting
Yes
Mount Function
Pedestal (Bolt Down)
Number of Displays Supported
12
VESA Mount Standard
600 x 400, 200 x 200
Maximum Load Capacity
1200 lb
Mounting Pattern
200 x 200, 600 x 400
Load Capacity Per Display
100 lb
VESA Mount Compatible
Yes
Assembly Required
Yes

Description

TV Wall Mount, Color White, Finish Powder Coated, Overall Load Capacity 478 lb, Material Steel, Overall Width 84 in, Mounting Location Wall, Overall Height 37 1/2 in, Overall Depth 12 1/2 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum 46 in, Compatible Diagonal Screen Size Maximum 55 in, Maximum Downward Tilt Angle 20 Degrees , Maximum Swivel Angle 360 Degrees , Maximum Upward Tilt Angle 15 Degrees , VESA Pattern 200x100 to 600x400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.