Zoro Homepage

TV Wall Mount, For Televisions

  • Mfr # DS-S560-1X3

  • Zoro # G3942692


product price: $1,794.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.

Key Features

Type
Adjustable
Height
93.41 in
Width
41.50 in
Construction
Steel
For Use With
Televisions
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS-S560-1X3
Zoro #
G3942692
UPC #
735029308478
Country of Origin
United States

Dimensions

Height
93.41 in
Width
41.50 in
Overall Height (In.)
5 5/8 in
Overall Width (In.)
30 in
Overall Depth (In.)
2 in
Depth
13.30 in
Overall Depth
12 1/2 in
Overall Height
37 1/2 in
Overall Width
84 in
Manufacturers Warranty Length
5 yr
Compatible Diagonal Screen Size Maximum
60 in
Compatible Diagonal Screen Size Minimum
46 in
Min. Screen Size Supported
46 in
Max. Screen Size Supported
60 in
Maximum Screen Size Supported
60 in
Minimum Screen Size Supported
46 in

Details

Item
Mounting Pedestal
Type
Adjustable
Color
Black
Construction
Steel
For Use With
Televisions
Load Capacity
375 lb
Finish
Powder Coated
Material
Aluminum
Load Capacity (Lb.)
132 lb
Mounting
Wall
Includes
Display Adaptors, Stand
Features
Quick Connect, Media Component Storage, Tool-less Micro-Adjustment
Standards
RoHS, TAA, VESA
VESA Pattern
200x100 to 600x400
Series
DS-S560-1X3
Assembly
Required
Product Type
TV Mount
Application
Retail
Includes Mounting Hardware
Yes
Overall Load Capacity
247 lb
Number of Displays Supported
3
Mounting Pattern
600 x 400, 200 x 200
Device Supported
Display, Video Wall
VESA Mount Compatible
Yes
Mount Function
Cable Management, Bolt Down
Indoor/Outdoor
Indoor
Mount Pattern
Universal
Maximum Load Capacity
375 lb

Description

TV Wall Mount, Color Black, Finish Powder Coated, Overall Load Capacity 247 lb, Material Steel, Overall Width 84 in, Mounting Location Wall, Overall Height 37 1/2 in, Overall Depth 12 1/2 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum 46 in, Compatible Diagonal Screen Size Maximum 60 in, VESA Pattern 200x100 to 600x400, Features Base Stand Bolts Down, Quick Connect Latch, Integrated Cable Management, Includes Display Adaptors, Stand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.