Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TV Wall Mount, For Televisions

  • Mfr # DS-VW650

  • Zoro # G3942561


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Type
Cart
Color
Black
Height
20.18 in
Width
35 in
Construction
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS-VW650
Zoro #
G3942561
UPC #
735029274490
Country of Origin
United States

Dimensions

Height
20.18 in
Width
35 in
Overall Height (In.)
72 7/16 in
Overall Depth (In.)
29 15/16 in
Overall Width (In.)
46 3/4 in
Depth
0.69 in
Overall Depth
3/4 in
Overall Height
20 1/8 in
Overall Width
35 in
Manufacturers Warranty Length
5 yr
Compatible Diagonal Screen Size Maximum
40 in
Min. Screen Size Supported
40 in
Minimum Screen Size Supported
40 in

Details

Item
Wall Mount
Type
Cart
Color
Black
Construction
Steel
For Use With
Televisions
Load Capacity
75 lb
Finish
Powder Coated, Fused Epoxy
Material
Steel
Load Capacity (Lb.)
300 lb
Mounting
Wall Mountable
Standards
RoHS, TAA
Features
Lockable, Durable, Horizontal Adjustment, Sturdy, Easy to Install
Includes
Hardware
Assembly
Required
Series
DS-VW650
Product Type
TV Mount
Includes Mounting Hardware
Yes
Overall Load Capacity
75 lb
Mount Function
Video Wall
Mount Profile
Flat
VESA Mount Compatible
Yes
Mounting Pattern
300 x 300, 300 x 200, 400 x 300, 400 x 400, 200 x 200, 600 x 400, 400 x 200
Mount Surface
Wall
Device Supported
Digital Signage Display, TV, Flat Panel Display, Video Wall
Maximum Load Capacity
75 lb
Durability
Tamper Resistant, Scratch Resistant, Theft Resistant

Description

TV Wall Mount, Color Black, Finish Powder Coated, Overall Load Capacity 75 lb, Material Steel, Overall Width 35 in, Overall Height 20 1/8 in, Overall Depth 3/4 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Maximum 40 in, Features Wall Plate Spacers, Includes Hardware, Manufacturers Warranty Length 5 yr, Product Type TV Mount, Standards RoHS Compliant, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.