Zoro Homepage
This item is Discontinued.
Peerless Industries TV Wall Mount, For Televisions DS-VW655-2X2

TV Wall Mount, For Televisions (Discontinued)

  • Mfr # DS-VW655-2X2
  • Zoro # G4037728
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS-VW655-2X2
Zoro #
G4037728
UPC #
735029311362
Country of Origin
United States

Dimensions

Overall Width (In.)
20 5/8 in
Overall Depth (In.)
2 5/8 in
Overall Height (In.)
16 11/16 in
Compatible Diagonal Screen Size Maximum
55 in
Compatible Diagonal Screen Size Minimum
46 in
Manufacturers Warranty Length
5 yr

Details

Item
TV Wall Mount
Type
Flat Panel
Color
Black
Construction
Steel
Max. Extension
11 1/2 in
Tilting Angle (Deg.)
80
Swivel Angle (Deg.)
+/-30
For Use With
Televisions
Finish
Powder Coated
Material
Steel
Load Capacity (Lb.)
60 lb
Mounting
Wall
Standards
RoHs, TAA, UL
Includes
Hardware
Features
I-Shaped Adaptor Design
Product Type
TV Mount
Includes Mounting Hardware
Yes
Maximum Downward Tilt Angle
10 Degrees
Overall Load Capacity
600 lb

Description

TV Wall Mount, Color Black, Finish Powder Coated, Overall Load Capacity 600 lb, Material Steel, Overall Width 78 3/8 in, Mounting Location Wall, Overall Height 41 1/8 in, Overall Depth 2 3/8 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum 46 in, Compatible Diagonal Screen Size Maximum 55 in, Maximum Downward Tilt Angle 10 Degrees , Features Horizontal Adjustment, Includes Hardware, Manufacturers Warranty Length 5 yr, Product Type TV Mount, Standards RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.