Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Peerless Industries TV Wall Mount, For Televisions DS-VW665

TV Wall Mount, For Televisions (Discontinued)

  • Mfr # DS-VW665
  • Zoro # G3942552
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS-VW665
Zoro #
G3942552
UPC #
735029284048
Country of Origin
United States

Dimensions

Overall Depth (In.)
10 in
Overall Height (In.)
31 5/16 in
Overall Width (In.)
30 3/4 in
Compatible Diagonal Screen Size Minimum
40 in
Compatible Diagonal Screen Size Maximum
65 in
Manufacturers Warranty Length
5 yr

Details

Item
TV Wall Mount
Type
Flat Panel
Color
Black
Construction
Steel
Tilting Angle (Deg.)
0 to 10
Swivel Angle (Deg.)
360
For Use With
Televisions
Finish
Powder Coated
Material
Steel
Load Capacity (Lb.)
200 lb
Mounting
Ceiling
Features
Hook-and-Hang Design
Includes
Hardware
Standards
RoHS, UL
Product Type
TV Mount
Maximum Downward Tilt Angle
15 Degrees
Overall Load Capacity
125 lb
Includes Mounting Hardware
Yes
Maximum Swivel Angle
360 Degrees

Description

TV Wall Mount, Color Black, Finish Powder Coated, Overall Load Capacity 125 lb, Material Steel, Overall Width 35 in, Mounting Location Ceiling, Overall Height 20 in, Overall Depth 3 7/8 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum 40 in, Compatible Diagonal Screen Size Maximum 65 in, Maximum Downward Tilt Angle 15 Degrees , Maximum Swivel Angle 360 Degrees , VESA Pattern 200x200 to 700x400, Features Modular, Includes Hardware, Manufacturers Warranty Length 5 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.