Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TV Wall Mount, For Televisions

  • Mfr # DS-VW755S

  • Zoro # G4037743


product price: $1,010.99
/ea
Free Shipping & Returns

Key Features

Type
Cart
Color
Black
Height
20.50 in
Width
21.44 in
Construction
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS-VW755S
Zoro #
G4037743
UPC #
735029302438
Country of Origin
Taiwan, Province of China

Dimensions

Height
20.50 in
Width
21.44 in
Overall Height (In.)
16 3/4 in
Overall Width (In.)
21 in
Overall Depth (In.)
2 11/16 in
Depth
2.63 in
Overall Width
21 1/2 in
Overall Height
20 1/2 in
Overall Depth
2 5/8 in
Manufacturers Warranty Length
5 yr
Compatible Diagonal Screen Size Minimum
46 in
Compatible Diagonal Screen Size Maximum
65 in
Max. Adjustable Depth
2.60 in
Max. Screen Size Supported
65 in
Min. Adjustable Depth
1.80 in
Min. Screen Size Supported
46 in

Details

Item
TV Wall Mount
Type
Cart
Color
Black
Construction
Steel
Max. Extension
11 3/16 in
Tilting Angle (Deg.)
80
Swivel Angle (Deg.)
+/-45
For Use With
Televisions
Load Capacity
80 lb
Finish
Powder Coated
Material
Steel
Load Capacity (Lb.)
150 lb
Mounting
Wall
Features
Integrated Cable Management, Wall Plate Spacers
Standards
RoHS Compliant, TAA Compliant, UL Listed
Includes
Hardware
VESA Pattern
200x100 to 400x400
Assembly
Required
Series
DS-VW755S
Product Type
TV Mount
Maximum Downward Tilt Angle
10 Degrees
Includes Mounting Hardware
Yes
Overall Load Capacity
80 lb
VESA Mount Compatible
Yes
Mount Profile
Recessed
Device Supported
Display, Video Wall
Mounting Pattern
400 x 400, 400 x 650, 200 x 200
Mount Surface
Wall
Mount Function
Video Wall
Orientation
Landscape/Portrait

Description

TV Wall Mount, Color Black, Finish Powder Coated, Overall Load Capacity 80 lb, Material Steel, Overall Width 21 1/2 in, Mounting Location Wall, Overall Height 20 1/2 in, Overall Depth 2 5/8 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum 46 in, Compatible Diagonal Screen Size Maximum 65 in, Maximum Downward Tilt Angle 10 Degrees , VESA Pattern 200x100 to 400x400, Features Integrated Cable Management, Wall Plate Spacers, Includes Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.