Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TV Wall Mount, For Televisions

  • Mfr # DS-VW765-LAND

  • Zoro # G3942677


product price: $709.00
/ea
Free Shipping & Returns

Key Features

Type
Standard
Color
Black
Height
20"
Width
35"
Construction
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS-VW765-LAND
Zoro #
G3942677
UPC #
735029278771
Country of Origin
Taiwan, Province of China

Dimensions

Height
20"
Width
35"
Overall Depth (In.)
29 in
Overall Height (In.)
65 13/16 in
Overall Width (In.)
35 in
Depth
3.8"
Overall Depth
3 7/8 in
Overall Height
20 in
Overall Width
35 in
Manufacturers Warranty Length
5 yr
Compatible Diagonal Screen Size Minimum
40 in
Compatible Diagonal Screen Size Maximum
65 in
Min. Adjustable Depth
3 in
Max. Adjustable Depth
3.83 in
Min. Screen Size Supported
40 in
Max. Screen Size Supported
65 in
Maximum Screen Size Supported
65 in
Minimum Screen Size Supported
40 in
Maximum Adjustable Depth
3.83 in
Minimum Adjustable Depth
3 in

Details

Item
Wall Mount
Type
Standard
Color
Black
Construction
Steel
For Use With
Televisions
Load Capacity
125 lb
Finish
Powder Coated, Fused Epoxy
Material
Steel
Load Capacity (Lb.)
150 lb
Mounting
Wall Mountable
Includes
Hardware
Features
Cable Management, Easy to Install, Spring Loaded Mechanism, Tool-less Micro-Adjustment, Adjustable Depth
Standards
RoHS, TAA, VESA, UL, OSHPD
VESA Pattern
200x200
Series
DS-VW765-LAND
Assembly
Required
Product Type
TV Mount
Includes Mounting Hardware
Yes
Overall Load Capacity
125 lb
Device Supported
Video Wall
VESA Mount Compatible
Yes
Mounting Pattern
700 x 400, 200 x 200
Mount Function
Video Wall
Mount Surface
Wall
Mount Profile
Flush
Orientation
Landscape
Durability
Scratch Resistant
Maximum Load Capacity
125 lb

Description

TV Wall Mount, Color Black, Finish Powder Coated, Overall Load Capacity 125 lb, Material Steel, Overall Width 35 in, Mounting Location Wall, Overall Height 20 in, Overall Depth 3 7/8 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum 40 in, Compatible Diagonal Screen Size Maximum 65 in, VESA Pattern 200x200, Includes Hardware, Manufacturers Warranty Length 5 yr, Product Type TV Mount, Standards RoHS Compliant, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.