Zoro Homepage

TV Wall Mount, For Televisions

  • Mfr # DS-VW765-LQR

  • Zoro # G3942622


product price: $709.00
/ea
Free Shipping & Returns

Key Features

Type
Standard
Color
Black
Height
21.4"
Width
35.6"
Construction
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS-VW765-LQR
Zoro #
G3942622
UPC #
735029300847
Country of Origin
Taiwan, Province of China

Dimensions

Height
21.4"
Width
35.6"
Overall Width (In.)
35 in
Overall Height (In.)
65 13/16 in
Overall Depth (In.)
29 in
Depth
3.5"
Overall Height
21 3/8 in
Overall Width
35 5/8 in
Overall Depth
3 7/8 in
Compatible Diagonal Screen Size Minimum
46 in
Compatible Diagonal Screen Size Maximum
65 in
Manufacturers Warranty Length
5 yr
Min. Adjustable Depth
3 in
Max. Adjustable Depth
3.80 in
Max. Screen Size Supported
65 in
Min. Screen Size Supported
46 in
Maximum Screen Size Supported
65 in
Maximum Adjustable Depth
3.80 in
Minimum Screen Size Supported
46 in
Minimum Adjustable Depth
3 in

Details

Item
Wall Mount
Type
Standard
Color
Black
Construction
Steel
For Use With
Televisions
Load Capacity
125 lb
Finish
Textured
Material
Steel
Load Capacity (Lb.)
150 lb
Mounting
Wall Mountable
Standards
RoHS, TAA, VESA, UL
Features
Articulating, Cable Management, 3-axis, Easy to Install, Quick Release Mechanism, Lockable, Adjustable Depth, Tool-less Micro-Adjustment
Includes
Full-Service Video Wall Mount with Quick Release - Landscape for 46" to 65" Displays, Wall Plate Alignment Spacers, Media Player Mounting Bracket, Dedicated Adaptor Plates
VESA Pattern
600x400
Series
DS-VW765-LQR
Assembly
Required
Product Type
TV Mount
Includes Mounting Hardware
Yes
Overall Load Capacity
125 lb
Compatibility
Flat Panel TV
Mount Function
Video Wall
Mount Profile
Recessed
Device Supported
Display, Video Wall
Mount Pattern
Universal
Indoor/Outdoor
Indoor
Mount Surface
Wall
Mounting Pattern
200 x 200, 700 x 400
Orientation
Landscape
VESA Mount Compatible
Yes
Durability
Theft Resistant, Tamper Resistant
Assembly Required
Yes
UL Listed
Yes
Maximum Load Capacity
125 lb

Description

TV Wall Mount, Color Black, Finish Powder Coated, Overall Load Capacity 125 lb, Material Steel, Overall Width 35 5/8 in, Mounting Location Wall, Overall Height 21 3/8 in, Overall Depth 3 7/8 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum 46 in, Compatible Diagonal Screen Size Maximum 65 in, VESA Pattern 600x400, Features Integrated Cable Management, Modular, Includes Hardware, Manufacturers Warranty Length 5 yr, Product Type TV Mount, Standards RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.