Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Peerless Industries TV Wall Mount, For Televisions DS-VW765-POR

TV Wall Mount, For Televisions (Discontinued)

  • Mfr # DS-VW765-POR
  • Zoro # G3942631
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS-VW765-POR
Zoro #
G3942631
UPC #
735029278788
Country of Origin
Taiwan, Province of China

Dimensions

Height
26.9"
Width
21.7"
Overall Height (In.)
68 3/8 in
Overall Width (In.)
35 11/16 in
Overall Depth (In.)
31 in
Depth
3.2"
Overall Depth
31 in
Overall Width
35 3/4 in
Overall Height
68 3/8 in
Manufacturers Warranty Length
5 yr

Details

Item
TV Wall Mount
Type
Cart
Color
Silver
Construction
Steel
For Use With
Televisions
Finish
Powder Coated
Material
Steel
Load Capacity (Lb.)
150 lb
Mounting
Freestanding
Features
Eight Points of Tool-Less Micro Adjustments
Standards
RoHS Compliant, TAA Compliant, UL Listed
Includes
Hardware
Product Type
TV Mount
Overall Load Capacity
150 lb
Includes Mounting Hardware
Yes

Description

TV Wall Mount, Color Silver, Finish Powder Coated, Overall Load Capacity 150 lb, Material Steel, Overall Width 35 3/4 in, Mounting Location Wall, Overall Height 68 3/8 in, Overall Depth 31 in, Includes Mounting Hardware Yes, Includes Hardware, Manufacturers Warranty Length 5 yr, Product Type TV Mount, Standards RoHS Compliant, TAA Compliant, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.