Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TV Wall Mount, For Televisions

  • Mfr # DS-VW795-QR

  • Zoro # G4037649


product price: $1,010.99
/ea
Free Shipping & Returns

Key Features

Type
Wall
Color
Black
Height
28"
Width
32.7"
Construction
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS-VW795-QR
Zoro #
G4037649
UPC #
735029301455
Country of Origin
Taiwan, Province of China

Dimensions

Height
28"
Width
32.7"
Overall Width (In.)
8 11/16 in
Overall Depth (In.)
2 9/16 in
Overall Height (In.)
10 3/16 in
Depth
4.4"
Overall Width
32 7/8 in
Overall Height
27 5/8 in
Overall Depth
4 3/8 in
Compatible Diagonal Screen Size Minimum
65 in
Compatible Diagonal Screen Size Maximum
98 in
Manufacturers Warranty Length
5 yr
Min. Adjustable Depth
3.60 in
Max. Screen Size Supported
98 in
Min. Screen Size Supported
65 in
Max. Adjustable Depth
4.40 in

Details

Item
TV Wall Mount
Type
Wall
Color
Black
Construction
Steel
Max. Extension
12 11/16 in
Tilting Angle (Deg.)
+15/-5
Swivel Angle (Deg.)
+/-90
For Use With
Televisions
Load Capacity
225 lb
Finish
Powder Coated
Material
Steel
Load Capacity (Lb.)
40 lb
Mounting
Wall
Standards
UL Listed
Includes
Hardware
Features
Integrated Cable Management, Quick Release
VESA Pattern
200x200 to 600x600
Assembly
Required
Series
DS-VW795-QR
Product Type
TV Mount
Includes Mounting Hardware
Yes
Maximum Downward Tilt Angle
5 Degrees
Overall Load Capacity
225 lb
Maximum Upward Tilt Angle
15 Degrees
Mount Profile
Recessed
Orientation
Landscape/Portrait
Indoor/Outdoor
Indoor
Mount Function
Video Wall
Device Supported
Video Wall, Display
Mounting Pattern
200 x 200, 600 x 600
VESA Mount Compatible
Yes
Mount Surface
Wall

Description

TV Wall Mount, Color Black, Finish Powder Coated, Overall Load Capacity 225 lb, Material Steel, Overall Width 32 7/8 in, Mounting Location Wall, Overall Height 27 5/8 in, Overall Depth 4 3/8 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum 65 in, Compatible Diagonal Screen Size Maximum 98 in, Maximum Downward Tilt Angle 5 Degrees , Maximum Upward Tilt Angle 15 Degrees , VESA Pattern 200x200 to 600x600, Features Integrated Cable Management, Quick Release

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.