Zoro Homepage
This item is Discontinued.
Peerless Industries TV Wall Mount, For Televisions DS-VWM770

TV Wall Mount, For Televisions (Discontinued)

  • Mfr # DS-VWM770
  • Zoro # G3942659
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS-VWM770
Zoro #
G3942659
UPC #
735029300120
Country of Origin
United States

Dimensions

Overall Width (In.)
4 11/16 in
Overall Depth (In.)
9/16 in
Overall Height (In.)
4 11/16 in
Overall Depth
13 in
Overall Width
27 in
Overall Height
18 3/4 in
Manufacturers Warranty Length
5 yr
Compatible Diagonal Screen Size Maximum
70 in
Compatible Diagonal Screen Size Minimum
46 in

Details

Item
TV Wall Mount
Type
Wall
Color
Black
Construction
Steel
For Use With
Televisions
Finish
Powder Coated
Material
Steel
Load Capacity (Lb.)
25 lb
Mounting
Wall
Features
Easy Slide TV Adaptor Plate
Standards
RoHS Compliant
Includes
Hardware
VESA Pattern
300x300, 400x200, 400x300, 400x400, 600x400
Product Type
TV Mount
Maximum Swivel Angle
90 Degrees
Overall Load Capacity
125 lb
Includes Mounting Hardware
Yes

Description

TV Wall Mount, Color Black, Finish Powder Coated, Overall Load Capacity 125 lb, Material Steel, Overall Width 27 in, Mounting Location Wall, Overall Height 18 3/4 in, Overall Depth 13 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum 46 in, Compatible Diagonal Screen Size Maximum 70 in, Maximum Swivel Angle 90 Degrees , VESA Pattern 300x300, 400x200, 400x300, 400x400, 600x400, Includes Hardware, Manufacturers Warranty Length 5 yr, Product Type TV Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.