Zoro Homepage
This item is Discontinued.
Peerless Industries TV Wall Mount, For Televisions EPMU-05

TV Wall Mount, For Televisions (Discontinued)

  • Mfr # EPMU-05
  • Zoro # G3942607
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPMU-05
Zoro #
G3942607
UPC #
735029272397
Country of Origin
United States

Dimensions

Height
77.5"
Width
30.8"
Overall Depth (In.)
75 5/16 in
Overall Height (In.)
10 5/16 in
Overall Width (In.)
80 9/16 in
Depth
15"

Details

Item
TV Wall Mount
Type
Adjustable
Color
Black
Construction
Steel
For Use With
Televisions
Finish
Powder Coated
Material
Steel
Load Capacity (Lb.)
800 lb
Mounting
Freestanding
Features
Quick Connect Latch
Includes
Hardware
Standards
RoHs
Product Type
TV Mount
Compatibility
Flat Panel Display
Includes Mounting Hardware
Yes
Overall Load Capacity
800 lb

Description

TV Wall Mount, Color Black, Finish Powder Coated, Overall Load Capacity 800 lb, Material Steel, Overall Width 80 5/8 in, Overall Height 10 3/8 in, Overall Depth 75 3/8 in, Includes Mounting Hardware Yes, Features Quick Connect Latch, Includes Hardware, Product Type TV Mount, Standards RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.