Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EPMU-06
Zoro #
G3948030
UPC #
735029272403
Country of Origin
United States
Dimensions
Height
30.8"
Width
89.5"
Overall Depth (In.)
5/16 in
Overall Width (In.)
8 3/8 in
Overall Height (In.)
8 3/4 in
Overall Depth
3/8 in
Details
Item
TV Wall Mount
For Use With
Televisions
Material
Steel
Color
Black
Standards
RoHs
Features
Supports AV Components
VESA Pattern
200x200
Construction
Steel
Includes
Hardware
Load Capacity (Lb.)
5 lb
Mounting
Wall
Finish
Powder Coated
Hardware
Includes
Product Type
TV Mount
Includes Mounting Hardware
Yes
Overall Load Capacity
5 lb
Description
TV Wall Mount, Color Black, Finish Powder Coated, Overall Load Capacity 5 lb, Material Steel, Overall Width 8 3/8 in, Mounting Location Wall, Overall Height 8 3/4 in, Overall Depth 3/8 in, Includes Mounting Hardware Yes, VESA Pattern 200x200, Features Accommodates Multiple Components Such as DVD Players, CD Players, DVRs and HD Receivers, Includes Hardware, Product Type TV Mount, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.