Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EPMU-07
Zoro #
G4037700
UPC #
735029272410
Country of Origin
United States
Dimensions
Height
30.8"
Width
101.5"
Overall Width (In.)
19 1/4 in
Overall Height (In.)
16 7/8 in
Overall Depth (In.)
1 5/16 in
Depth
15"
Details
Item
TV Wall Mount
Type
Adjustable
Color
Black
Construction
Steel
For Use With
Televisions
Finish
Powder Coated
Material
Steel
Load Capacity (Lb.)
75 lb
Mounting
Wall
Standards
RoHs, TAA, UL
Includes
Hardware
Features
Universal Mount
Product Type
TV Mount
Compatibility
Flat Panel Display
Includes Mounting Hardware
Yes
Overall Load Capacity
75 lb
Description
TV Wall Mount, Color Black, Finish Powder Coated, Overall Load Capacity 75 lb, Material Steel, Overall Width 19 1/4 in, Mounting Location Wall, Overall Height 16 7/8 in, Overall Depth 1 3/8 in, Includes Mounting Hardware Yes, Features Universal Mount, Includes Hardware, Product Type TV Mount, Standards RoHS Compliant, TAA Compliant, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.