Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TV Wall Mount, For Televisions

  • Mfr # EPT630

  • Zoro # G3942333


product price: $73.69
/ea

Key Features

Type
Adjustable
Color
Black
Height
5.1"
Width
5"
Construction
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPT630
Zoro #
G3942333
UPC #
735029314073
Country of Origin
United States

Dimensions

Height
5.1"
Width
5"
Overall Depth (In.)
13 1/2 in
Overall Height (In.)
101 1/2 in
Overall Width (In.)
30 3/4 in
Depth
3"
Overall Height
5 1/8 in
Overall Depth
3 in
Overall Width
5 in
Compatible Diagonal Screen Size Minimum
22 in
Manufacturers Warranty Length
5 yr
Compatible Diagonal Screen Size Maximum
40 in
Max. Screen Size Supported
40 in
Min. Adjustable Depth
2.06 in
Max. Adjustable Depth
3.03 in
Min. Screen Size Supported
22 in
Maximum Screen Size Supported
40 in
Maximum Adjustable Depth
3.03 in
Minimum Screen Size Supported
22 in
Minimum Adjustable Depth
2.06 in

Details

Item
Wall Mount
Type
Adjustable
Color
Black
Construction
Steel
Tilting Angle (Deg.)
0 to 10
Swivel Angle (Deg.)
360 Degrees
For Use With
Televisions
Load Capacity
80 lb
Finish
Electro Coating Powder Paint, Powder Coated
Material
Stainless Steel
Load Capacity (Lb.)
200 lb
Mounting
Wall Mountable
Standards
TAA
Features
Hook-and-Hang Design, Increlock
Includes
Hardware
VESA Pattern
100x100
Assembly
Required
Series
EPT630
Product Type
TV Mount
Application
Concrete, Breeze Block, Wood Stud, Cinder Block
Maximum Swivel Angle
360 Degrees
Maximum Downward Tilt Angle
15 Degrees
Overall Load Capacity
80 lb
Resistance Properties
Corrosion Resistant
Includes Mounting Hardware
Yes
Mount Function
Adjustable, Tilt
Mount Profile
Low Profile
Device Supported
Flat Panel Display
Indoor/Outdoor
Outdoor
Mount Surface
Wall
Mounting Pattern
100 x 100, 75 x 75
Mount Pattern
Dedicated
VESA Mount Compatible
Yes
Assembly Required
Yes
Durability
Weather Resistant, Theft Resistant, Corrosion Resistant, Tamper Resistant
Maximum Tilt Angle
15°
Minimum Tilt Angle
-5°
Maximum Load Capacity
80 lb

Description

TV Wall Mount, Color Black, Finish Powder Coated, Overall Load Capacity 80 lb, Material Steel, Overall Width 5 in, Overall Height 5 1/8 in, Overall Depth 3 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum 22 in, Compatible Diagonal Screen Size Maximum 40 in, Maximum Downward Tilt Angle 15 Degrees , Maximum Swivel Angle 360 Degrees , VESA Pattern 100x100, Includes Hardware, Manufacturers Warranty Length 5 yr, Product Type TV Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.