This item is Discontinued.

Peerless Industries TV Wall Mount, For Televisions ESA763PU

TV Wall Mount, For Televisions (Discontinued)

  • Mfr # ESA763PU
  • Zoro # G4037658
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESA763PU
Zoro #
G4037658
UPC #
735029276050
Country of Origin
United States

Dimensions

Overall Width (In.)
9 7/8 in
Overall Height (In.)
7 3/16 in
Overall Depth (In.)
2 9/16 in

Details

Item
TV Wall Mount
Type
Adjustable
Color
Black
Construction
Steel
Max. Extension
6 9/16 in
Tilting Angle (Deg.)
+15/-5
Swivel Angle (Deg.)
+/-90
For Use With
Televisions
Finish
Powder Coated
Load Capacity (Lb.)
40 lb
Mounting
Wall
Includes
Hardware
Features
Convenient Rear Access
Standards
RoHs, TAA, UL

Description

TV Wall Mount, Color Black, Finish Powder Coated, Features Convenient Rear Access, Includes Hardware, Standards RoHs, TAA, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.