Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ETA100
Zoro #
G3942248
UPC #
735029293446
Country of Origin
Taiwan, Province of China
Dimensions
Overall Depth (In.)
17 5/8 in
Overall Width (In.)
17 5/8 in
Overall Height (In.)
4 5/8 in
Details
Item
TV Wall Mount
Type
Articulating
Color
Black
Construction
Steel
Tilting Angle (Deg.)
+15/-20
Swivel Angle (Deg.)
360
For Use With
Televisions
Finish
Powder Coated
Load Capacity (Lb.)
50 lb
Mounting
Ceiling
Standards
RoHS, UL
Includes
Hardware
Pitch (Deg.)
+15/-20
Features
Quick Release Mechanism
Description
TV Wall Mount, Color Black, Finish Powder Coated, Features Quick Release Mechanism, Includes Hardware, Standards RoHs, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.