Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Peerless Industries TV Wall Mount, For Televisions ETP100

TV Wall Mount, For Televisions (Discontinued)

  • Mfr # ETP100
  • Zoro # G3942318
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ETP100
Zoro #
G3942318
UPC #
735029293521
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth (In.)
3 1/2 in
Overall Height (In.)
35 1/4 in
Overall Width (In.)
8 1/4 in

Details

Item
TV Wall Mount
Type
Pivot
Color
Black
Construction
Steel
Swivel Angle (Deg.)
360
For Use With
Televisions
Finish
Powder Coated
Load Capacity (Lb.)
75 lb
Mounting
Freestanding
Features
Adjustable Height, Base Stand Bolts, Internal Cable Management
Includes
Hardware
Standards
RoHs

Description

TV Wall Mount, Color Black, Finish Powder Coated, Overall Width 8 1/4 in, Overall Height 35 1/4 in, Overall Depth 3 1/2 in, Features Adjustable Height, Base Stand Bolts, Internal Cable Management, Includes Hardware, Standards RoHs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.