Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ETT100
Zoro #
G3942257
UPC #
735029293545
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height (In.)
4 3/8 in
Overall Depth (In.)
2 in
Overall Width (In.)
4 3/8 in
Details
Item
TV Wall Mount
Type
Tilt
Color
Black
Construction
Steel
For Use With
Televisions
Finish
Powder Coated
Load Capacity (Lb.)
25 lb
Mounting
Freestanding
Includes
Hardware
Standards
RoHs
Features
Quick Connect Latch
Description
TV Wall Mount, Color Black, Finish Powder Coated, Features Quick Connect Latch, Includes Hardware, Standards RoHs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.