Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ETTMU
Zoro #
G4037719
UPC #
735029293576
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height (In.)
7 3/16 in
Overall Width (In.)
7 7/8 in
Overall Depth (In.)
2 9/16 in
Details
Item
TV Wall Mount
Type
Tilt
Color
Black
Construction
Steel
Max. Extension
6 9/16 in
Tilting Angle (Deg.)
+15/-5
Swivel Angle (Deg.)
+/-90
For Use With
Televisions
Finish
Powder Coated
Load Capacity (Lb.)
25 lb
Mounting
Wall
Includes
Hardware
Features
Convenient Rear Access
Standards
RoHs, TAA, UL
Description
TV Wall Mount, Color Black, Finish Powder Coated, Features Convenient Rear Access, Includes Hardware, Standards RoHs, TAA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.