Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Desktop Swivel Mount - 80 lb - Black

  • Mfr # HP432-002

  • Zoro # G3942403


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Type
Swivel
Color
Black
Height
22.50 in
Width
8.70 in
Construction
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP432-002
Zoro #
G3942403
UPC #
735029252375
Country of Origin
United States

Dimensions

Height
22.50 in
Width
8.70 in
Overall Height (In.)
93 7/16 in
Overall Depth (In.)
13 5/16 in
Overall Width (In.)
121 1/16 in
Depth
4 in
Overall Width
9 3/4 in
Overall Height
22 1/2 in
Overall Depth
4 in
Manufacturers Warranty Length
5 yr
Compatible Diagonal Screen Size Minimum
26 in
Compatible Diagonal Screen Size Maximum
37 in
Max. Screen Size Supported
37 in
Min. Screen Size Supported
26 in
Minimum Screen Size Supported
26 in
Maximum Screen Size Supported
37 in
Height Adjustable
Yes

Details

Item
Desk Mount
Type
Swivel
Color
Black
Construction
Steel
Swivel Angle (Deg.)
-30° to 30°
For Use With
Televisions
Load Capacity
80 lb
Finish
Powder Coated, Fused Epoxy
Material
Steel
Load Capacity (Lb.)
75 lb
Mounting
Desktop, Desk
Features
Flexible, Swivel
Standards
TAA
Includes
Hardware
VESA Pattern
100x100, 100x200, 200x100, 200x200
Product Type
TV Mount
Compatibility
Flat Panel Screens
Application
Security, Table Top, Hospitality
Includes Mounting Hardware
Yes
Overall Load Capacity
75 lb
Maximum Swivel Angle
30°
Indoor/Outdoor
Indoor
Mounting Pattern
100 x 200, 200 x 100, 100 x 100, 200 x 200
Mount Function
Swivel, Desktop
VESA Mount Compatible
Yes
Device Supported
Flat Panel Display, TV
Minimum Swivel Angle
-30°
Durability
Tamper Resistant, Scratch Resistant, Theft Resistant
Maximum Load Capacity
80 lb

Description

TVl Mount, Color Black, Finish Powder Coated, Overall Load Capacity 75 lb, Material Steel, Overall Width 9 3/4 in, Overall Height 22 1/2 in, Overall Depth 4 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum 26 in, Compatible Diagonal Screen Size Maximum 37 in, Maximum Swivel Angle 60 Degrees , VESA Pattern 100x100, 100x200, 200x100, 200x200, Features Adjustable Height, Base Stand Bolts Down, Includes Hardware, Manufacturers Warranty Length 5 yr, Product Type TV Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.