Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TV Wall Mount, For Televisions

  • Mfr # HP447

  • Zoro # G3942449


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Type
Swivel
Color
Black
Height
21.90 in
Width
9 in
Construction
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP447
Zoro #
G3942449
UPC #
735029291596
Country of Origin
United States

Dimensions

Height
21.90 in
Width
9 in
Overall Depth (In.)
30 in
Overall Width (In.)
35 in
Overall Height (In.)
46 1/8 in
Depth
6 in
Overall Height
21 7/8 in
Overall Depth
6 in
Overall Width
9 in
Manufacturers Warranty Length
5 yr
Compatible Diagonal Screen Size Minimum
32 in
Compatible Diagonal Screen Size Maximum
47 in
Max. Screen Size Supported
47 in
Min. Screen Size Supported
32 in
Maximum Screen Size Supported
47 in
Minimum Screen Size Supported
32 in

Details

Item
Desk Mount
Type
Swivel
Color
Black
Construction
Steel
Swivel Angle (Deg.)
0° to 360°
For Use With
Televisions
Load Capacity
75 lb
Finish
Fused Epoxy, Powder Coated
Material
Steel
Load Capacity (Lb.)
150 lb
Mounting
Desk
Includes
Hardware
Standards
RoHS, TAA, VESA
Features
Multiple Viewing Angle, Swivel, Secure Screw, Flexible, Cable Management
VESA Pattern
200x100, 200x200
Series
HP447
Assembly
Required
Product Type
TV Mount
Application
Hospitality, Table Top
Includes Mounting Hardware
Yes
Maximum Swivel Angle
360°
Overall Load Capacity
75 lb
Device Supported
Flat Panel Display, TV
Mount Function
Cable Management, Swivel
VESA Mount Compatible
Yes
Indoor/Outdoor
Indoor
Mounting Pattern
200 x 100, 200 x 200
Minimum Swivel Angle
Durability
Scratch Resistant, Theft Resistant, Tamper Resistant
Maximum Load Capacity
75 lb

Description

TV Wall Mount, Color Black, Finish Powder Coated, Overall Load Capacity 75 lb, Material Steel, Overall Width 9 in, Overall Height 21 7/8 in, Overall Depth 6 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum 32 in, Compatible Diagonal Screen Size Maximum 47 in, Maximum Swivel Angle 360 Degrees , VESA Pattern 200x100, 200x200, Features Adjustable Height, Base Stand Bolts Down, Integrated Cable Management, Includes Hardware, Manufacturers Warranty Length 5 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.