Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TV Wall Mount, For Televisions

  • Mfr # HP455

  • Zoro # G3942491


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Type
Swivel
Color
Black
Height
27 in
Width
17 in
Construction
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP455
Zoro #
G3942491
UPC #
735029291602
Country of Origin
United States

Dimensions

Height
27 in
Width
17 in
Overall Width (In.)
16 in
Overall Height (In.)
26 7/16 in
Overall Depth (In.)
6 in
Depth
6 in
Overall Height
27 in
Overall Depth
6 in
Overall Width
17 in
Compatible Diagonal Screen Size Maximum
55 in
Manufacturers Warranty Length
5 yr
Compatible Diagonal Screen Size Minimum
32 in
Max. Screen Size Supported
55 in
Min. Screen Size Supported
32 in
Minimum Screen Size Supported
32 in
Maximum Screen Size Supported
55 in

Details

Item
Desk Mount
Type
Swivel
Color
Black
Construction
Steel
Swivel Angle (Deg.)
360 Degrees
For Use With
Televisions
Load Capacity
75 lb
Finish
Powder Coated
Material
Steel
Load Capacity (Lb.)
75 lb
Mounting
Desk
Includes
Hardware
Features
Flexible, Cable Management, 360° Swivel
Standards
RoHS, TAA, VESA
Assembly
Required
Series
HP455
Product Type
TV Mount
Application
Table Top
Overall Load Capacity
75 lb
Includes Mounting Hardware
Yes
Maximum Swivel Angle
360°
Device Supported
Display
Mount Function
Swivel, Cable Management
VESA Mount Compatible
Yes
Mount Pattern
Universal
Mounting Pattern
400 x 400
Minimum Swivel Angle
Maximum Load Capacity
75 lb
Durability
Theft Resistant, Tamper Resistant
Compatibility
LCD Display, Plasma Display

Description

Swivel Mount, Color Black, Finish Powder Coated, Overall Load Capacity 75 lb, Material Steel, Overall Width 17 in, Overall Height 27 in, Overall Depth 6 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum 32 in, Compatible Diagonal Screen Size Maximum 55 in, Maximum Swivel Angle 360 Degrees , Features Adjustable Height, Base Stand Bolts Down, Integrated Cable Management, Includes Hardware, Manufacturers Warranty Length 5 yr, Product Type TV Mount, Standards RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.