Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TV Wall Mount, For Televisions

  • Mfr # HPF650

  • Zoro # G3942239


product price: $259.00
/ea
Free Shipping & Returns

Key Features

Type
Articulating
Color
Black
Height
16.74 in
Width
20.65 in
Construction
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPF650
Zoro #
G3942239
UPC #
735029298052
Country of Origin
Taiwan, Province of China

Dimensions

Height
16.74 in
Width
20.65 in
Overall Depth (In.)
2 in
Overall Width (In.)
4 3/8 in
Overall Height (In.)
4 3/8 in
Depth
11.29 in
Overall Width
20 5/8 in
Overall Depth
11 1/4 in
Overall Height
16 3/4 in
Compatible Diagonal Screen Size Minimum
32 in
Compatible Diagonal Screen Size Maximum
55 in
Manufacturers Warranty Length
5 yr
Max. Adjustable Depth
11.29 in
Min. Adjustable Depth
2.32 in
Max. Screen Size Supported
55 in
Min. Screen Size Supported
43 in
Minimum Adjustable Depth
2.32 in
Maximum Screen Size Supported
55 in
Minimum Screen Size Supported
43 in
Maximum Adjustable Depth
11.29 in

Details

Item
Wall Mount
Type
Articulating
Color
Black
Construction
Steel
Tilting Angle (Deg.)
+15/-5
Swivel Angle (Deg.)
-30° to 30°
For Use With
Televisions
Load Capacity
60 lb
Finish
Powder Coated
Material
Steel
Load Capacity (Lb.)
25 lb
Mounting
Wall Mountable
Features
Retractable, Extendable, Lightweight
Includes
Hardware
Standards
RoHS, TAA, VESA, UL
VESA Pattern
200x200 to 400x400
Series
HPF650
Assembly
Required
Product Type
TV Mount
Application
Residential, Stud, Wood, Room, Metal Stud, Hospitality
Overall Load Capacity
60 lb
Includes Mounting Hardware
Yes
Maximum Downward Tilt Angle
5 Degrees
Maximum Swivel Angle
30°
Maximum Upward Tilt Angle
15 Degrees
Device Supported
Flat Panel Display
Mount Pattern
Universal
Mounting Pattern
400 x 400, 200 x 200
Mount Surface
Wall
Mount Function
Extendable, Tilt, Pivot
VESA Mount Compatible
Yes
Mount Profile
Flush/Recessed
Durability
Tamper Resistant, Theft Resistant
Minimum Swivel Angle
-30°
UL Listed
Yes
Maximum Load Capacity
60 lb
Assembly Required
Yes

Description

TV Wall Mount, Color Black, Finish Powder Coated, Overall Load Capacity 60 lb, Material Steel, Overall Width 20 5/8 in, Mounting Location Wall, Overall Height 16 3/4 in, Overall Depth 11 1/4 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum 32 in, Compatible Diagonal Screen Size Maximum 55 in, Maximum Downward Tilt Angle 5 Degrees , Maximum Swivel Angle 30 Degrees , Maximum Upward Tilt Angle 15 Degrees , VESA Pattern 200x200 to 400x400, Includes Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.