Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TV Wall Mount, For Televisions

  • Mfr # SP840

  • Zoro # G3942388


product price: $329.00
/ea
Free Shipping & Returns

Key Features

Type
Pivot
Color
Black
Height
16.7"
Width
20.7"
Construction
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP840
Zoro #
G3942388
UPC #
735029308577
Country of Origin
Taiwan, Province of China

Dimensions

Height
16.7"
Width
20.7"
Overall Height (In.)
8 5/8 in
Overall Width (In.)
8 5/8 in
Overall Depth (In.)
2 in
Depth
11.3"
Overall Width
20 5/8 in
Overall Depth
11 1/2 in
Overall Height
16 3/4 in
Manufacturers Warranty Length
5 yr
Max. Screen Size Supported
65 in
Min. Adjustable Depth
2.64 in
Min. Screen Size Supported
32 in
Max. Adjustable Depth
11.55 in
Minimum Adjustable Depth
2.64 in
Maximum Screen Size Supported
65 in
Minimum Screen Size Supported
32 in
Maximum Adjustable Depth
11.55 in

Details

Item
Wall Mount
Type
Pivot
Color
Black
Construction
Steel
Tilting Angle (Deg.)
+15/-5
Swivel Angle (Deg.)
30°
For Use With
Televisions
Load Capacity
60 lb
Finish
Powder Coated
Material
Steel
Load Capacity (Lb.)
55 lb
Mounting
Wall Mountable
Includes
Hardware
Standards
RoHS, TAA, VESA, UL
Features
Lightweight, Adjustable Viewing Angle, Adjustable Tension, Retractable, Swivel, Tilt, Extendable
VESA Pattern
200x100 to 400x400
Series
SP840
Assembly
Required
Product Type
TV Mount
Application
Residential, Commercial, Stud
Overall Load Capacity
55 lb
Maximum Downward Tilt Angle
5 Degrees
Includes Mounting Hardware
Yes
Maximum Swivel Angle
30°
Maximum Upward Tilt Angle
15 Degrees
VESA Mount Compatible
Yes
Mount Surface
Wall
Mount Pattern
Universal
Device Supported
Flat Panel Display
Mount Function
Tilt, Wall Mount
Mounting Pattern
400 x 400, 200 x 100
Durability
Tamper Resistant, Theft Resistant
Maximum Tilt Angle
10°
UL Listed
Yes
Assembly Required
Yes
Maximum Load Capacity
60 lb
Minimum Tilt Angle

Description

TV Wall Mount, Color Black, Finish Powder Coated, Overall Load Capacity 55 lb, Material Steel, Overall Width 20 5/8 in, Mounting Location Wall, Overall Height 16 3/4 in, Overall Depth 11 1/2 in, Includes Mounting Hardware Yes, Maximum Downward Tilt Angle 5 Degrees , Maximum Swivel Angle 30 Degrees , Maximum Upward Tilt Angle 15 Degrees , VESA Pattern 200x100 to 400x400, Features Adjustable Tensioned Detent, Includes Hardware, Manufacturers Warranty Length 5 yr, Product Type TV Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.