Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Peerless-Av TV Wall Mount TVA4X4

TV Wall Mount (Discontinued)

  • Mfr # TVA4X4
  • Zoro # G901050231
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TVA4X4
Zoro #
G901050231
UPC #
735029342182
Country of Origin
China

Dimensions

Overall Width
17 7/8 in
Overall Width (In.)
17 13/16 in
Overall Height (In.)
17 13/16 in
Overall Height
17 7/8 in
Overall Depth (In.)
2 1/8 in
Overall Depth
2 1/8 in

Details

Item
TV Wall Mount
Color
Black
Construction
Steel
Max. Extension
16 in
Tilting Angle (Deg.)
15 Degrees
Swivel Angle (Deg.)
90 Degrees
For Use With
Televisions, Wall Mounts
Finish
Powder Coated
Material
Steel
Load Capacity (Lb.)
88 lb
Mounting
Wall
VESA Pattern
100x100, 200x100, 200x200, 300x300, 400x200, 400x300, 400x400, 75x75
Standards
RoHS Compliant, UL Listed
Includes
Concrete Anchors, Level, Screws for Wood Studs and Concrete, TV Mounting Hardware
Product Type
TV Mount
Maximum Swivel Angle
90 Degrees
Maximum Downward Tilt Angle
15 Degrees
Includes Mounting Hardware
Yes
Overall Load Capacity
88 lb

Description

TV Wall Mount, Color Black, Finish Powder Coated, Overall Load Capacity 88 lb, Material Steel, Overall Width 17 7/8 in, Mounting Location Wall, Overall Height 17 7/8 in, Overall Depth 2 1/8 in, Includes Mounting Hardware Yes, Maximum Downward Tilt Angle 15 Degrees , Maximum Swivel Angle 90 Degrees , VESA Pattern 100x100, 200x100, 200x200, 300x300, 400x200, 400x300, 400x400, 75x75, Includes Concrete Anchors, Level, Screws for Wood Studs and Concrete, TV Mounting Hardware, Product Type TV Mount

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.