TV Wall Mt, Articulating, 22-40 In, 55 lb (Discontinued)
- Mfr # SAL737
- Zoro # G5280536
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SAL737
Zoro #
G5280536
UPC #
735029299424
Country of Origin
Taiwan, Province of China
Dimensions
Overall Depth (In.)
2-1/2
Overall Height (In.)
5-1/2
Overall Width (In.)
2-3/8
Details
Item
TV Wall Mount
Type
Articulating
Color
Black
Construction
Steel
Max. Extension
15-5/16"
Tilting Angle (Deg.)
15
Swivel Angle (Deg.)
90
For Use With
22 to 40 in
Finish
Black
Load Capacity (Lb.)
55
Mounting
Wall
Standards
UL
Includes
Wood Stud Mounting Hardware and All Screen Mounting Hardware
Description
TV Wall Mount, Color Black, Finish Black, Includes Wood Stud Mounting Hardware and All Screen Mounting Hardware, Standards UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.