Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Peerless Industries Tilt TV Wall Mount, 32" to 60" Screen, 75 lb. Capacity STL646

Tilt TV Wall Mount, 32" to 60" Screen, 75 lb. Capacity (Discontinued)

  • Mfr # STL646
  • Zoro # G5280466
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STL646
Zoro #
G5280466
UPC #
735029299448
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height (In.)
16-15/16
Overall Width (In.)
20-13/16
Overall Depth (In.)
2-3/4

Details

Item
TV Wall Mount
Type
Tilt
Color
Black
Construction
Steel
Max. Extension
15-5/16"
Tilting Angle (Deg.)
15
Swivel Angle (Deg.)
90
For Use With
32 to 50 in
Finish
Black
Load Capacity (Lb.)
75
Mounting
Wall
Includes
Wood Stud Mounting Hardware and All Screen Mounting Hardware
Standards
UL

Description

TV Wall Mount, Color Black, Finish Black, Includes Wood Stud Mounting Hardware and All Screen Mounting Hardware, Standards UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.