
UNIVERSAL ARTICULATING TV MOUNT FOR 37-80IN DISPLAYS
Mfr # PA775
Zoro # G616440112
product price: $304.99
/ea
Free Shipping & Returns
Key Features
Mounting Pattern
400 x 200, 400 x 300, 400 x 400, 300 x 200, 200 x 100, 300 x 300, 200 x 200, 600 x 400
Mount Function
Tilt, Swivel, Adjustable, Rotate, Articulating, Wall Mount, Cable Management
Maximum Screen Size Supported
85 in
Minimum Adjustable Depth
2.76 in
Device Supported
Display
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PA775
Zoro #
G616440112
UPC #
735029000000
Country of Origin
Taiwan, Province of China
Dimensions
Maximum Screen Size Supported
85 in
Minimum Adjustable Depth
2.76 in
Height
19.17 in
Depth
31.50 in
Maximum Adjustable Depth
31.50 in
Width
33.43 in
Minimum Screen Size Supported
37 in
Details
Mounting Pattern
400 x 200, 400 x 300, 400 x 400, 300 x 200, 200 x 100, 300 x 300, 200 x 200, 600 x 400
Mount Function
Tilt, Swivel, Adjustable, Rotate, Articulating, Wall Mount, Cable Management
Device Supported
Display
Mount Surface
Wall
VESA Mount Compatible
Yes
Assembly Required
Yes
Maximum Load Capacity
154 lb
Mounting
Wall Mountable
Durability
Scratch Resistant
Finish
Fused Epoxy
UL Listed
Yes
Item
Wall Mount
Mount Pattern
Universal
Features
Flexible, Extendable, Lockable Tilt, Handle, Retractable, Reduced Glare, Swivel, Full Motion, Hook-and-Hang Design
Standards
RoHS, VESA
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.