Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Peerless Industries Universal Fixed Tilt Wall Mount, 23" to 46" Screen PFT640

Universal Fixed Tilt Wall Mount, 23" to 46" Screen (Discontinued)

  • Mfr # PFT640
  • Zoro # G0541143
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFT640
Zoro #
G0541143
UPC #
735029264484
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height (In.)
13-3/4
Overall Depth (In.)
1-2/3
Overall Width (In.)
19-1/4

Details

Item
TV Wall Mount
Type
Tilt
Color
Black
Construction
Steel
Max. Extension
0,2,5,10"
For Use With
23 to 46 in Screens
Finish
High Gloss
Load Capacity (Lb.)
100
Mounting
Wall Mount
Includes
Universal screen adapter to accommodate mounting holes spaced up to 17.85" horizontally and 12.94" vertically
Features
Low profile design holds screen only 1.7" from wall
Standards
UL Certified
VESA Pattern
400x300

Description

TV Wall Mount, Color Black, Finish High Gloss, VESA Pattern 400x300, Features Low profile design holds screen only 1.7 in from wall, Includes Universal screen adapter to accommodate mounting holes spaced up to 17.85 in horizontally and 12.94 in vertically, Standards UL Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.