
Universal Showering Components 1-Setting Shower Head
Mfr # 76157
Zoro # G808438934
product price: $76.00
/ea
Free Shipping & Returns
Key Features
Material
ABS - Plastic
Length
2.25 in
Width
8 in
Height
8 in
Certification
WaterSense Listed; CEC Certified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
76157
Zoro #
G808438934
UPC #
195205054726
Country of Origin
China
Dimensions
Length
2.25 in
Width
8 in
Height
8 in
Details
Material
ABS - Plastic
Finish
Chrome
Certification
WaterSense Listed; CEC Certified
Description
Replacing your shower head is one of the quickest, simplest upgrades you can make to your shower. Peerless shower heads feature a wide range of styles and innovations, and can be installed without special tools. All you need is standard plumbers tape, making it an easy DIY project. While other products may gather unsightly mineral buildup over time, soft, rubber Touch-Clean spray holes allow any mineral residue to simply be wiped away for an instantly refreshed look with no need for soaking or the aid of chemical cleaners. Our WaterSense labeled shower heads use at least 20% less water than the industry standard helping you save water without compromising performance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.