Zoro Homepage

Universal Showering Components: 4 Setting 2-In-1 Combo Shower

  • Mfr # 76955CSN

  • Zoro # G508590420


product price: $103.95
/ea
Free Shipping & Returns

Key Features

Height
8.91 in
Width
5.91 in
Standards
WaterSense Listed; CEC Certified
Material
ABS - Plastic
Length
5.91 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76955CSN
Zoro #
G508590420
UPC #
34449859585
Country of Origin
China

Dimensions

Height
8.91 in
Width
5.91 in
Length
5.91 in

Details

Finish
Brushed Nickel
Standards
WaterSense Listed; CEC Certified
Material
ABS - Plastic

Description

Experience a better shower with the control and flexibility of a Peerless hand shower/shower head combo. Great for showering yourself or your loved ones and pets, as well as for keeping your shower and tub clean. Peerless WaterSense labeled showers use at least 20% less water than the industry standardsaving you money without compromising performance. Create a luxurious shower experience with a Peerless hand shower/shower head combination. Whether you're remodeling your space or upgrading your existing setup, our hand shower/shower head combos will give you more flexibility and coverage in a variety of stunning styles.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.