Zoro Homepage

Universal Showering Components Shower Arm

  • Mfr # 76055BN

  • Zoro # G208463925


product price: $85.25
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Material
Brass
Height (In.)
5.25 in
Width (In.)
0.81 in
Length
14.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76055BN
Zoro #
G208463925
UPC #
195205054771
Country of Origin
China

Dimensions

Height (In.)
5.25 in
Width (In.)
0.81 in
Length
14.44 in

Details

Finish
Brushed Nickel
Material
Brass

Description

Replacing your shower arm is a quick and simple upgrade. This Peerless shower arm can be installed without special tools. All you need is standard plumbers tape, making it an easy DIY project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.